Beli sop 100 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Soldering Station FM-203
    Mulai

    Rp1.399.900

    HAKKO Soldering Station FM-203
    Deskripsi:
    -Heater integrated type
  2. goot Temperature Controlled Soldering Iron
    Mulai

    Rp159.900

    goot Temperature Controlled Soldering Iron
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  3. HAKKO Soldering Iron
    Mulai

    Rp249.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  4. goot Temperature Controlled Lead-Free Micro Soldering Station
    Mulai

    Rp6.799.900

    goot Temperature Controlled Lead-Free Micro Soldering Station
    Deskripsi:
    -New grip is used, which is designed for the phi2.9 fine iron tip suitable for fine soldering (RX-81HRTseries).-Ready for use in about 4 seconds once power is turned on. (Applies when temperature is preset to 350℃.)-In addition to RX-81HRTseries micro soldering iron tips, iron tips for the 80W typeRX-80HRTseries can also be used.-With the slide method, iron tip can be changed while it is hot without using any tool.-Iron plate thickness has been determined based on erosion occurring on all types of iron tips and lead-free soldering.-Station main body, iron part (RX-81GAS), trowel stand -Lead-free solder compliant
    atribut:
    • Power: AC100V
    • Electricity consumption: 40W
    • Heater Capacity: 36W
    • Attached Iron Tip: None
    • Programmable Temperature: 50 to 450°C
    • Temperature Precision: Preset temperature ±5°C (at no load)
    • Grounding Resistance: 2Ω or less
    • Insulation Resistance: 100MΩ or more
    • Iron Part Cord Length: 1.2m
    • Leak Voltage: Less than 2mV
    • Width x Depth x Height: 115x146x98mm
  5. HAKKO FM-2027 24V/70W Conversion Kit
    Mulai

    Rp1.199.900

    HAKKO FM-2027 24V/70W Conversion Kit
    Deskripsi:
    atribut:
    • Compatible Model: Fx950, Fx951, Fx952
  6. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.299.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
  7. HOZAN Desoldering Station
    Mulai

    Rp21.999.900

    HOZAN Desoldering Station
    Deskripsi:
    -The vacuum level is improved, sucks in one stroke.-Large diameter pipe that is not easily clogged is adopted.-Main Body, Iron Part, Iron Holder .-Lead-free solder compliant
    atribut:
    • Power: AC100V
    • Electricity consumption: 170W
    • Programmable Temperature: 360 to 480°C
    • Heater: Ceramic heater
  8. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  9. goot Temperature Controlled Soldering Iron Tip
    Mulai

    Rp229.900

    goot Temperature Controlled Soldering Iron Tip
    atribut:
    • Iron Tip Name: phi8mm
  10. goot Temperature Controlled Lead-Free Soldering Station
    Mulai

    Rp479.900

  11. HOZAN Soldering Iron
    Mulai

    Rp189.900

    HOZAN Soldering Iron
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  12. goot Mini Station
    Mulai

    Rp2.899.900

    goot Mini Station
    Deskripsi:
    -Easy to use newly designed grip is used.-Quick start circuit (PAT.)makes the time from switching on the power to reaching the preset temperature fast.-Temperature calibration volume is used as a standard feature. Accurate temperature calibration is p
  13. Maru-T Ohtsuka Non Bubble Roller, Small
    Mulai

    Rp99.900

    Maru-T Ohtsuka Non Bubble Roller, Small
    Deskripsi:
    Usage:For iron parts paint application
    atribut:
    • Compatible: Various handles for middle type and small type
    • Description 2: Foamless roller was developed as a dedicated roller by pursuing coated steel.
    • Type: Small roller
    • Trim Length: 12mm
    • Main Material: Polyester
    • Compatible Paint: SOP, anti-corrosive
  14. HAKKO Cordless Soldering Iron
    Mulai

    Rp359.900

    HAKKO Cordless Soldering Iron
    Deskripsi:
    -Possible working time is about 60 minutes with alkaline AA battery and about 120 minutes with NiMH AA battery.-Cartridge type allowing you to choose alkaline or NiMH battery.-Protective cap
  15. Sellery Soldering Iron
    Mulai

    Rp119.900

    Sellery Soldering Iron
    atribut:
    • Power Capacity (W/V): 30/220
  16. Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    Mulai

    Rp269.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    atribut:
    • Overall Length (mm): 210
    • Weight (g): 150
    • Maximum Temperature (degreeC): 380
    • Solder Iron Point Dimensions (mm): 5x75
    • Heater Dimensions (mm): 12.7x52
    • Power Consumption (W): 40
  17. HAKKO Sppon Desoldering Tool
    Mulai

    Rp389.900

    HAKKO Sppon Desoldering Tool
    Deskripsi:
    The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
Daftar Harga sop 100 Terbaru March 2026
HAKKO Soldering Station FM-203Rp1.399.900
goot Temperature Controlled Soldering IronRp159.900
HAKKO Soldering IronRp249.900
goot Temperature Controlled Lead-Free Micro Soldering StationRp6.799.900
HAKKO FM-2027 24V/70W Conversion KitRp1.199.900
HAKKO Digital Electric Soldering Iron StationRp4.299.900
HOZAN Desoldering StationRp21.999.900
HAKKO Solder StandRp30.900
goot Temperature Controlled Soldering Iron TipRp229.900
goot Temperature Controlled Lead-Free Soldering StationRp479.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)